9CH2263
Description
9CH2263 BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH
Part # 9CH2263
BDI # 625737
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
10