Features
Size:
2 IN Bore X 6.25 IN L X 1.5 IN W X 6.5 IN H
Used For:
Used with End Plate
Part Description:
Compression Type Split Gland Seal
Inch - Metric:
Inch
Other Features:
Compression Type | 1/2 Inch Bolt
Product Name:
Screw Conveyor Split Gland Seal
Features
Size:
2.438 IN Bore X 7.625 IN L X 7.625 IN W
Used For:
Trough End
Part Description:
Compression Type Packing Gland Seal
Inch - Metric:
Inch
Other Features:
5/8 Inch Bolt | Flanged | Consist of an External Housing and an Internal Gland
Product Name:
Screw Conveyor Packing Gland Seal
18X32 CR DR HE30 MDX
Description
18X32 CR DR HE30 MDX DRUM PULLEY ; NON RETURNABLE
Part # 18X32 CR DR HE30 MDX
BDI # 267284
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
NS7700-16T 1-1/4IN KWSS
Description
NS7700-16T 1-1/4IN KWSS SPROCKET ; 614-62-3 MOLDED SPLIT
Part # NS7700-16T 1-1/4IN KWSS
BDI # 18145625
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore