NS7700-21T 3-1/2IN SQ
Description
NS7700-21T 3-1/2IN SQ SPROCKET ; 614-119-1 MOLDED SPLIT NON RETURNABLE
Part # NS7700-21T 3-1/2IN SQ
BDI # 19435146
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-21T-40MM-1KW-PA 614-63-40
Description
NS7700-21T-40MM-1KW-PA SPROCKET ; 614-63-40 MOLDED SPLIT NON RETURNABLE
Part # NS7700-21T-40MM-1KW-PA 614-63-40
BDI # 24116570
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-21T 1-3/8IN KWSS
Description
NS7700-21T 1-3/8IN KWSS SPROCKET ; 614-63-14 MOLDED SPLIT NON RETURNABLE
Part # NS7700-21T 1-3/8IN KWSS
BDI # 19435144
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 1-3/8IN PLN
Description
NS7700-16T 1-3/8IN PLN SPROCKET ; 614-62-21 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T 1-3/8IN PLN
BDI # 18145627
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS7700-21T 1-1/4IN KWSS
Description
NS7700-21T 1-1/4IN KWSS SPROCKET ; 614-63-3 MOLDED SPLIT NON RETURNABLE
Part # NS7700-21T 1-1/4IN KWSS
BDI # 18145643
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore