KU1600-20T_1-1/4IN_I_PA
Description
KU1600-20T_1-1/4IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834053
BDI # 26258421
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.4
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
162.56
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-20T_1-1/2IN_I_PA
Description
KU1600-20T_1-1/2IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834054
BDI # 26262392
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.4
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
162.56
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-20T_40MM_I_PA
Description
KU1600-20T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834109
BDI # 26262391
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.453
Outside Diameter - Millimeter:
163.9
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-20T_30MM_I_PA
Description
KU1600-20T_30MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834108
BDI # 26251407
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.453
Outside Diameter - Millimeter:
163.9
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-20T_1IN_I_PA
Description
KU1600-20T_1IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834052
BDI # 26265619
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.4
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
162.56
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore