820BS19 1
Description
820BS19 1 CONVEYOR CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS19 1
BDI # 625524
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815A19
Description
815A19 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A19
BDI # 625454
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Global Part Number GPN:
570008
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Minimum Plain Bore
CI820-19T-1-1/4IN-KWSS-A 401-154-7
Description
CI820-19T-1-1/4IN-KWSS-A SPROCKET ; 401-154-7 NON-SPLIT NON RETURNABLE
Part # CI820-19T-1-1/4IN-KWSS-A 401-154-7
BDI # 24117599
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815-19T RB 3/4IN ARM BODY
Description
CI815-19T RB 3/4IN ARM BODY SPROCKET ; POR 401-154-8 NON-SPLIT NON RETURNABLE
Part # 815-19T RB 3/4IN ARM BODY
BDI # 18142104
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820/815-19T RB 3/4IN
Description
CI820/815-19T RB 3/4IN SPROCKET ; POR 401-154-2 NON-SPLIT CAST-IRON
Part # 820/815-19T RB 3/4IN
BDI # 18142123
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore