Page 1 of 2

Next

Compare
6CHU19B3

COMPARE

6CHU19B3

Description
6CHU19B3 BEARING HANGER ; 6" X 1 1/2" 19B U BOLT

MARTIN SPROCKET & GR

Part # 6CHU19B3

BDI # 622500

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 5.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 136.525

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 250.825
Other Features: 6 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 9.875

Price Inventory : Available to order
Loading Price
QTY
6CH19B3

COMPARE

6CH19B3

Description
6CH19B3 BEARING HANGER ; 6" X 1 1/2" 19B -OIL

MARTIN SPROCKET & GR

Part # 6CH19B3

BDI # 622501

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 5.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 136.525

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 250.825
Other Features: 6 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 9.875

Price Inventory : Available to order
Loading Price
QTY
9CH19B3

COMPARE

9CH19B3

Description
9CH19B3 BEARING HANGER ; 9" X 1 1/2" 19B -OIL

MARTIN SPROCKET & GR

Part # 9CH19B3

BDI # 625728

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 7.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 180.975

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
9CH19B4

COMPARE

9CH19B4

Description
9CH19B4 BEARING HANGER ; 9" X 2" 19B -OIL

MARTIN SPROCKET & GR

Part # 9CH19B4

BDI # 625729

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 180.975

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
9CHU19B4

COMPARE

9CHU19B4

Description
9CHU19B4 BEARING HANGER ; 9" X 2" 19B U BOLT

MARTIN SPROCKET & GR

Part # 9CHU19B4

BDI # 625727

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 180.975

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY