Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
7.76
Outside Diameter - Millimeter:
197.104
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
CI1700-12T-1IN-KWSS-B 401-60318-3
Description
CI1700-12T-1IN-KWSS-B SPROCKET ; 401-60318-3 NON-SPLIT NON RETURNABLE
Part # CI1700-12T-1IN-KWSS-B 401-60318-3
BDI # 24115714
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.72
Outside Diameter - Millimeter:
196.088
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
CI1700-12T-1-1/4IN-KWSS-B 401-60318-17
Description
CI1700-12T-1-1/4IN-KWSS-B SPROCKET ; 401-60318-17 NON-SPLIT NON RETURNABLE
Part # CI1700-12T-1-1/4IN-KWSS-B 401-60318-17
BDI # 24115710
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.72
Outside Diameter - Millimeter:
196.088
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
CI1700-12T-1IN-1KW2SS-B 401-60318-6
Description
CI1700-12T-1IN-1KW2SS-B SPROCKET ; 401-60318-6 NON-SPLIT NON RETURNABLE
Part # CI1700-12T-1IN-1KW2SS-B 401-60318-6
BDI # 24118365
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.72
Outside Diameter - Millimeter:
196.088
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore