NS5700-27T 1-1/4IN KWSS
Description
NS5700-27T 1-1/4IN KWSS SPROCKET ; 614-57-3 MOLDED SPLIT NON RETURNABLE
Part # NS5700-27T 1-1/4IN KWSS
BDI # 18145619
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-27T 1-1/4IN PLN
Description
NS5700-27T 1-1/4IN PLN SPROCKET ; 614-57-12 MOLDED SPLIT NON RETURNABLE
Part # NS5700-27T 1-1/4IN PLN
BDI # 18145618
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Idler Bore
NS5700-27T 1-1/2IN KWSS
Description
NS5700-27T 1-1/2IN KWSS SPROCKET ; 614-57-11 MOLDED SPLIT NON RETURNABLE
Part # NS5700-27T 1-1/2IN KWSS
BDI # 18145614
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-27T 1-1/2IN PLN
Description
NS5700-27T 1-1/2IN PLN SPROCKET ; 614-57-19 MOLDED SPLIT NON RETURNABLE
Part # NS5700-27T 1-1/2IN PLN
BDI # 18145615
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.75
Other Features:
5700 Series Molded Split
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Idler Bore
NS5700-27T-1-7/16IN-KWSS-PA 614-57-4
Description
NS5700-27T-1-7/16IN-KWSS-PA SPROCKET ; 614-57-4 MOLDED SPLIT NON RETURNABLE
Part # NS5700-27T-1-7/16IN-KWSS-PA 614-57-4
BDI # 24117552
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore