N5996-9T-1-1/2IN-S-PE 114-1129-3
Description
N5996-9T-1-1/2IN-S-PE SPROCKET ; 114-1129-3 NON RETURNABLE
Part # N5996-9T-1-1/2IN-S-PE 114-1129-3
BDI # 24114190
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
SS5996-14T-2-1/2IN-S 114-1849-1
Description
SS5996-14T-2-1/2IN-S SPROCKET ; 114-1849-1 NON-SPLIT NON RETURNABLE
Part # SS5996-14T-2-1/2IN-S 114-1849-1
BDI # 24121287
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.1
Other Features:
5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T-3-1/2IN-S-HS 114-884-5
Description
N5996-9T-3-1/2IN-S-HS SPROCKET ; 114-884-5 NON-SPLIT NON RETURNABLE
Part # N5996-9T-3-1/2IN-S-HS 114-884-5
BDI # 24114170
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T 1-1/4IN KW2SS
Description
N5996-9T 1-1/4IN KW2SS SPROCKET ; 114-704-2
Part # N5996-9T 1-1/4IN KW2SS
BDI # 19435109
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T-1-1/2IN-S-HS 114-2238-2
Description
N5996-9T-1-1/2IN-S-HS SPROCKET ; 114-2238-2 NON-SPLIT NON RETURNABLE
Part # N5996-9T-1-1/2IN-S-HS 114-2238-2
BDI # 24114160
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore