N1500-7T-20MM-1KW-POM 614-301-3
Description
N1500-7T-20MM-1KW-POM SPROCKET ; 614-301-3 NON RETURNABLE
Part # N1500-7T-20MM-1KW-POM 614-301-3
BDI # 24110221
Features
Bore Profile:
Round
Pitch Diameter - Inch:
1.36
Pitch - Millimeter:
15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.31
Other Features:
1500 Series Molded Non-Split
Pitch Diameter - Millimeter:
34.544
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T-1IN-S-PA 614-347-2
Description
NS1500-24T-1IN-S-PA SPROCKET ; 614-347-2 MOLDED SPLIT NON RETURNABLE
Part # NS1500-24T-1IN-S-PA 614-347-2
BDI # 24115213
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T-30MM-1KW-PA 614-213-1
Description
NS1500-24T-30MM-1KW-PA SPROCKET ; 614-213-1 MOLDED SPLIT NON RETURNABLE
Part # NS1500-24T-30MM-1KW-PA 614-213-1
BDI # 24115194
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T 30MM 1 PA
Description
NS1500-24T 30MM 1 PA SPROCKET ; 614-213-8 MOLDED SPLIT NON RETURNABLE
Part # NS1500-24T 30MM 1 PA
BDI # 23717222
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore
NS1500-32T-1-1/4IN-I-PA
Description
NS1500-32T-1-1/4IN-I-PA SPROCKET ; 614-181-12 MOLDED SPLIT NON RETURNABLE
Part # NS1500-32T-1-1/4IN-I-PA
BDI # 22145685
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore