N5936-24T 1-1/4IN KWSS
Description
N5936-24T 1-1/4IN KWSS SPROCKET ; 114-699-3B
Part # N5936-24T 1-1/4IN KWSS
BDI # 18145552
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-10T-25MM-1KW2SS-POM 114-811-8
Description
N5936-10T-25MM-1KW2SS-POM SPROCKET ; 114-811-8 NON RETURNABLE
Part # N5936-10T-25MM-1KW2SS-POM 114-811-8
BDI # 24151073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS5936-24T 1-1/4IN KWSS
Description
NS5936-24T 1-1/4IN KWSS SPROCKET ; 614-107-3 MOLDED SPLIT NON RETURNABLE
Part # NS5936-24T 1-1/4IN KWSS
BDI # 19435135
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Outside Diameter - Millimeter:
149.352
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
114-811-4
Description
N5936-10T-1IN-I-POM SPROCKET ; 114-811-4 1" BORE NON RETURNABLE
Part # 114-811-4
BDI # 21473846
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Idler Bore
N5936-24T-30MM-1KW2SS-POM 114-699-9
Description
N5936-24T-30MM-1KW2SS-POM SPROCKET ; 114-699-9 NON RETURNABLE
Part # N5936-24T-30MM-1KW2SS-POM 114-699-9
BDI # 24111921
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.882
Outside Diameter - Millimeter:
149.4
Pitch Diameter - Millimeter:
147.35
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore