Page 1 of 8

Next

Compare
CHB2204PL

COMPARE

CHB2204PL

Description
CHB2204PL HANGER BEARING ; POR 2" PLASTECH HGR BRG

MARTIN SPROCKET & GR

Part # CHB2204PL

BDI # 26386936

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: Plastic

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
CHB2204C

COMPARE

CHB2204C

Description
CHB2204C HANGER BEARING ; 2" SHAFT DIA CERAMIC

MARTIN SPROCKET & GR

Part # CHB2204C

BDI # 21980783

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: Ceramic

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
N4700-12T-2IN-S-POM 114-588-1

COMPARE

N4700-12T-2IN-S-POM 114-588-1

Description
N4700-12T-2IN-S-POM 114-588-1 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # N4700-12T-2IN-S-POM 114-588-1

BDI # 24113271

Features

Bore Profile: Square
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.75
Other Features: 4700 Series Molded Non-Split
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-25T 2IN KWSS

COMPARE

NS8500-25T 2IN KWSS

Description
NS8500-25T 2IN KWSS SPROCKET ; NON-RETURNABLE 614-190-14 MOLDED SPLIT

REXNORD

Part # NS8500-25T 2IN KWSS

BDI # 19435353

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Outside Diameter - Millimeter: 154.686
Pitch Diameter - Millimeter: 153.42
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-24T-2IN-KWSS-PA 614-186-20

COMPARE

NS8500-24T-2IN-KWSS-PA 614-186-20

Description
NS8500-24T-2IN-KWSS-PA 614-186-20 ; NON-RETURNABLE SPROCKET MOLDED SPLIT

REXNORD

Part # NS8500-24T-2IN-KWSS-PA 614-186-20

BDI # 24115503

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.84
Outside Diameter - Millimeter: 148.336
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY