NS882-12T 1-7/16IN PLN
Description
NS882-12T 1-7/16IN PLN SPROCKET ; 614-29-9 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T 1-7/16IN PLN
BDI # 18141566
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
NS882-12T 1IN IDL
Description
NS882-12T 1IN IDL SPROCKET ; 614-29-7 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T 1IN IDL
BDI # 18146069
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
NS882-12T 1-1/4IN IDL
Description
NS882-12T 1-1/4IN IDL SPROCKET ; 614-29-12 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T 1-1/4IN IDL
BDI # 18146064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
NS882-12T-1-1/2IN-I-PA 614-29-19
Description
NS882-12T-1-1/2IN-I-PA SPROCKET ; 614-29-19 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T-1-1/2IN-I-PA 614-29-19
BDI # 24116461
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
882 Series Molded Split
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
NS882-12T 1-7/16IN KWSS
Description
NS882-12T 1-7/16IN KWSS SPROCKET ; 614-29-4 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T 1-7/16IN KWSS
BDI # 18141565
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore