NS5996-14T-4-1/2IN-S-PA 614-128-2
Description
NS5996-14T-4-1/2IN-S-PA 614-128-2 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # NS5996-14T-4-1/2IN-S-PA 614-128-2
BDI # 24116661
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
228731
Description
228731 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 110MM KYL (SMARTCATALOG)
Part # 228731
BDI # 27309624
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Bore - Millimeter:
110
Length - Millimeter:
45
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.772
228604
Description
228604 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 IN 3-15/16 HD (SMARTCATALOG)
Part # 228604
BDI # 27309662
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
100.025
Length - Millimeter:
102
Other Features:
11 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.016
228729
Description
228729 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 100MM KYL (SMARTCATALOG)
Part # 228729
BDI # 27302873
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
100
Length - Millimeter:
45
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.772
228732
Description
228732 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 4.4375 KYL (SMARTCATALOG)
Part # 228732
BDI # 27302874
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Bore - Millimeter:
112.725
Length - Millimeter:
45
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.772