Page 1 of 22

Next

Compare
CHB2204PL

COMPARE

CHB2204PL

Description
CHB2204PL HANGER BEARING ; POR 2" PLASTECH HGR BRG

MARTIN SPROCKET & GR

Part # CHB2204PL

BDI # 26386936

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: Plastic

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

N5936-24T-50MM-S-POM / 10013549

Description
N5936-24T-50MM-S-POM / 10013549

REXNORD

Part # N5936-24T-50MM-S-POM / 10013549

BDI # 27496595

Features

Bore Profile: Square
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.88
Other Features: 5930 Series Molded Non-Split
Pitch Diameter - Millimeter: 147.345
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SS5996-9T 2-1/2 S

COMPARE

SS5996-9T 2-1/2 S

Description
SS5996-9T 2-1/2 S SPROCKET ; POR 114-3924-3 NON-SPLIT NON RETURNABLE

REXNORD

Part # SS5996-9T 2-1/2 S

BDI # 24103656

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 6.46
Other Features: 5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CHB2205N

COMPARE

CHB2205N

Description
CHB2205N HANGER BEARING ; 2-7/16" BORE NYLATRON

MARTIN SPROCKET & GR

Part # CHB2205N

BDI # 606639

Features

Inch - Metric: Inch
Bore - Millimeter: 61.925
Bore - Inch: 2.438
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: Nylatron

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
CHB2165H

COMPARE

CHB2165H

Description
CHB2165H HANGER BEARING ; 2-7/16" BORE HARD IRON

MARTIN SPROCKET & GR

Part # CHB2165H

BDI # 606597

Features

Inch - Metric: Inch
Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: With Oil Hole
Hanger Type: 216 | 230 | 316

Bearing Material: Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY