Page 1 of 2

Next

Compare
NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15

COMPARE

NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15

Description
NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15 ; NON-RETURNABLE MOLDED SPLIT SPROCKET

REXNORD

Part # NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15

BDI # 24116940

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
QRS820A21 1-1/8 KW 2 SS

COMPARE

QRS820A21 1-1/8 KW 2 SS

Description
QRS820A21 1-1/8 KW 2 SS PULLEY ; 1-1/8IN BORE 21 TEETH 2 SETSCREW

MARTIN SPROCKET & GR

Part # QRS820A21 1-1/8 KW 2 SS

BDI # 21467741

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.12
Other Features: 5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815BS23 1 1/8

COMPARE

815BS23 1 1/8

Description
815BS23 1 1/8 CONVEYOR CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 815BS23 1 1/8

BDI # 625471

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-18T 1-1/8IN KWSS

COMPARE

NS7700-18T 1-1/8IN KWSS

Description
NS7700-18T 1-1/8IN KWSS SPROCKET ; NON-RETURNABLE 614-60-15 MOLDED SPLIT

REXNORD

Part # NS7700-18T 1-1/8IN KWSS

BDI # 19435142

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.759
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.78
Other Features: 7700 Series Molded Split
Pitch Diameter - Millimeter: 146.279
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-21T-1-1/8IN-KWSS-A 401-160-12

COMPARE

CI820-21T-1-1/8IN-KWSS-A 401-160-12

Description
CI820-21T-1-1/8IN-KWSS-A 401-160-12 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # CI820-21T-1-1/8IN-KWSS-A 401-160-12

BDI # 24116992

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY