NS5996-12T-3-1/2IN-S-PA 614-97-1
Description
NS5996-12T-3-1/2IN-S-PA 614-97-1 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS5996-12T-3-1/2IN-S-PA 614-97-1
BDI # 24116514
Features
Bore Profile:
Square
Pitch Diameter - Inch:
8.693
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.701
Outside Diameter - Millimeter:
221
Pitch Diameter - Millimeter:
220.8
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T-3-1/2IN-S-POM 114-884-4
Description
N5996-9T-3-1/2IN-S-POM 114-884-4 ; SPROCKET NON-SPLIT
Part # N5996-9T-3-1/2IN-S-POM 114-884-4
BDI # 24114165
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T 3-1/2IN SQ
Description
NS5996-14T 3-1/2IN SQ SPROCKET ; NON-RETURNABLE 614-89-1 MOLDED SPLIT
Part # NS5996-14T 3-1/2IN SQ
BDI # 19435136
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-9T-3-1/2IN-S-PA 614-91-1
Description
NS5996-9T-3-1/2IN-S-PA 614-91-1 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS5996-9T-3-1/2IN-S-PA 614-91-1
BDI # 24116324
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.461
Outside Diameter - Millimeter:
164.109
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS7700-21T 3-1/2IN SQ
Description
NS7700-21T 3-1/2IN SQ SPROCKET ; NON-RETURNABLE 614-119-1 MOLDED SPLIT
Part # NS7700-21T 3-1/2IN SQ
BDI # 19435146
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore