CMD16038H30
Description
CMD16038H30 CONVEYOR PULLEY ; POR 16X38 MD DRUM H30 LESS BSH
Part # CMD16038H30
BDI # 17795509
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMD12038H30
Description
CMD12038H30 CONVEYOR PULLEY ; POR 12X38 MD DRUM H30 LESS BSH
Part # CMD12038H30
BDI # 17795444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD16051H30
Description
CSD16051H30 CONVEYOR PULLEY ; POR 16X51 SD DRUM H30 LESS BSH
Part # CSD16051H30
BDI # 17798249
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMD18040H30
Description
CMD18040H30 CONVEYOR PULLEY ; POR 18X40 MD DRUM H30 LESS BSH
Part # CMD18040H30
BDI # 17795850
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed
CSW18028H30
Description
CSW18028H30 CONVEYOR PULLEY ; POR 18X28 SD WING H30 LESS BSH
Part # CSW18028H30
BDI # 17799963
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
711.2
Face Width - Inch:
28
Other Features:
Steel Material
Mounting Method:
Bushed