CSCF12038X25
Description
CSCF12038X25 PULLEY ; 12INX3/8IN STD DTY CF CLEAN FLIGHT WING
Part # CSCF12038X25
BDI # 24756084
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Clean Flight
Mounting Method:
Bushed
CMES2026X25
Description
CMES2026X25 CONVEYOR PULLEY ; 20X26 MES DRUM XT25
Part # CMES2026X25
BDI # 22929932
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW16063X25
Description
CSW16063X25 CONVEYOR PULLEY ; 16X63 SD WING XT25 LESS BSH
Part # CSW16063X25
BDI # 17799917
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CQW14044X25
Description
CQW14044X25 CONVEYOR PULLEY ; 14X44 QD WING FOR XT25 LESS BS
Part # CQW14044X25
BDI # 17797527
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Quarry Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1638X25
Description
CMES1638X25 CONVEYOR PULLEY ; 16X38 MES DRUM XT25
Part # CMES1638X25
BDI # 22928485
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed