CSD18018X40
Description
CSD18018X40 CONVEYOR PULLEY ; POR 18X18 SD DRUM XT40 LESS BSH
Part # CSD18018X40
BDI # 17798311
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1838X40L3H
Description
CMES1838X40L3H CONVEYOR PULLEY ; 18X38 MES DRUM XT40 3/8 HBL
Part # CMES1838X40L3H
BDI # 22929131
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW20057X40
Description
CSW20057X40 CONVEYOR PULLEY ; 20X57 SD WING XT40 LESS BSH
Part # CSW20057X40
BDI # 17800138
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1632X40L4
Description
CMES1632X40L4 CONVEYOR PULLEY ; 16X32 MES DRUM XT40 1/2 PL
Part # CMES1632X40L4
BDI # 22928479
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1632X40L4D
Description
CMES1632X40L4D CONVEYOR PULLEY ; 16X32 MES DRUM XT40 1/2 DGL
Part # CMES1632X40L4D
BDI # 22928481
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed