C4-FSA-36
Description
C4-FSA-36-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 36" WIDE BELT CEMA C
Part # C4-FSA-36
BDI # 21978092
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
C4-FSA-24
Description
C4-FSA-24-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 24" WIDE BELT CEMA C
Part # C4-FSA-24
BDI # 21978088
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Base Mount
C4-FSA-42
Description
C4-FSA-42-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 42" WIDE BELT CEMA C
Part # C4-FSA-42
BDI # 21978094
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
C4-FSA-20
Description
C4-FSA-20-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 20" WIDE BELT CEMA C
Part # C4-FSA-20
BDI # 21978086
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Base Mount
C4-FSA-60
Description
C4-FSA-60-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 60" WIDE BELT CEMA C
Part # C4-FSA-60
BDI # 21978100
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount