D6-RSA1-30-09
Description
D6-RSA1-30-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP
Part # D6-RSA1-30-09
BDI # 21979192
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
D6-RSA1-42-09
Description
D6-RSA1-42-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 42"WIDE BELT CEMA D 1.5"DROP
Part # D6-RSA1-42-09
BDI # 21979196
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount
C6-RSA1-48-09
Description
C6-RSA1-48-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 48"WIDE BELT CEMA C 1.5"DROP
Part # C6-RSA1-48-09
BDI # 21980196
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount
D5-RSA1-30-09
Description
D5-RSA1-30-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP
Part # D5-RSA1-30-09
BDI # 21977808
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
D5-RSA1-36-09
Description
D5-RSA1-36-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 36"WIDE BELT CEMA D 1.5"DROP
Part # D5-RSA1-36-09
BDI # 21977810
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Top Mount