9H312-R 78IN OAL
Description
9H312-R 78IN OAL CONVEYOR SCREW ; HELICOID FLIGHT CONVEYOR SCREW
Part # 9H312-R 78IN OAL
BDI # 21445433
Features
Length - Feet:
6.5
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid
9S416-R-AR SPECIAL
Description
9S416-R-AR SPECIAL CONVEYOR SCREW ; SECTIONAL CONVEYOR SCREW
Part # 9S416-R-AR SPECIAL
BDI # 21445419
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
9HF306-L X 20-1/2 MTO SPECIAL
Description
9HF306-L X 20-1/2 MTO SPECIAL SCREW ; 9"ODX9"PITCH X 3/32" THK FLTX20-1/2" OAL
Part # 9HF306-L X 20-1/2 MTO SPECIAL
BDI # 23068920
Features
Length - Feet:
1.708
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Left
Product Name:
Flight
Product Type:
Helicoid
9HF306-R
Description
9HF306-R CONVEYOR SCREW FLIGHT ; 9"X9" HELICOID FLIGHT
Part # 9HF306-R
BDI # 625770
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Flight
9HF406-R
Description
9HF406-R CONVEYOR SCREW FLIGHT ; 9" X 9" RH HELICOID
Part # 9HF406-R
BDI # 625772
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Flight