CSD18054X25
Description
CSD18054X25 CONVEYOR PULLEY ; POR 18X54 SD DRUM XT25 LESS BSH
Part # CSD18054X25
BDI # 17798642
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18024X25
Description
CMW18024X25 CONVEYOR PULLEY ; 18X24 MD WING XT25 LESS BSH
Part # CMW18024X25
BDI # 17796909
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18024X30
Description
CMW18024X30 CONVEYOR PULLEY ; 18X24 MD WING XT30 LESS BSH
Part # CMW18024X30
BDI # 17796910
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1851X30L3H
Description
CMES1851X30L3H CONVEYOR PULLEY ; 18X51 MES DRUM XT30 3/8 HBL
Part # CMES1851X30L3H
BDI # 22929352
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1844X40
Description
CMES1844X40 CONVEYOR PULLEY ; 18X44 MES DRUM XT40
Part # CMES1844X40
BDI # 22929250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed