CMD30026X35
Description
CMD30026X35 CONVEYOR PULLEY ; 30X26 MD DRUM XT35 LESS BSH
Part # CMD30026X35
BDI # 17796079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3057X35L3H
Description
CMES3057X35L3H CONVEYOR PULLEY ; 30X57 MES DRUM XT35 3/8 HBL
Part # CMES3057X35L3H
BDI # 22933559
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD30016X35
Description
CMD30016X35 CONVEYOR PULLEY ; 30X16 MD DRUM XT35 LESS BSH
Part # CMD30016X35
BDI # 17796059
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30042X45
Description
CSD30042X45 CONVEYOR PULLEY ; POR 30X42 SD DRUM XT45 LESS BSH
Part # CSD30042X45
BDI # 17799173
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30057X35
Description
CSD30057X35 CONVEYOR PULLEY ; POR 30X57 SD DRUM XT35 LESS BSH
Part # CSD30057X35
BDI # 17799214
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed