Page 1 of 31

Next

Compare
C5-35T-36-09

COMPARE

C5-35T-36-09

Description
C5-35T-36-09 INSERT IDLER ; 5" DIA ROLL 35DEG 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-35T-36-09

BDI # 21978240

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35T-42-09

COMPARE

C5-35T-42-09

Description
C5-35T-42-09 INSERT IDLER ; 5" DIA ROLL 35DEG 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-35T-42-09

BDI # 21978242

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20TI-36

COMPARE

D5-20TI-36

Description
D5-20TI-36 IMPACT IDLER ; 5" DIA 20DEG 36" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20TI-36

BDI # 21980823

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20TI-42

COMPARE

D5-20TI-42

Description
D5-20TI-42 IMPACT IDLER ; 5" DIA 20DEG 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20TI-42

BDI # 21980825

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TSA-54-09

COMPARE

C5-20TSA-54-09

Description
C5-20TSA-54-09 INDLER SHELF-ALIGNER ; 5" DIA ROLL 20DEG 54" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-20TSA-54-09

BDI # 21978504

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY