D6-35TI-36
Description
D6-35TI-36 IMPACT IDLER ; 6" DIA ROLL 35DEG 36" WIDE BELT CEMA D
Part # D6-35TI-36
BDI # 21979430
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D6-35TI-42
Description
D6-35TI-42 IMPACT IDLER ; 6" DIA ROLL 35DEG 42" WIDE BELT CEMA D
Part # D6-35TI-42
BDI # 21979432
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D5-20TI-36
Description
D5-20TI-36 IMPACT IDLER ; 5" DIA 20DEG 36" WIDE BELT CEMA D
Part # D5-20TI-36
BDI # 21980823
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D5-20TI-42
Description
D5-20TI-42 IMPACT IDLER ; 5" DIA 20DEG 42" WIDE BELT CEMA D
Part # D5-20TI-42
BDI # 21980825
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C5-20TI-30
Description
C5-20TI-30 IMPACT IDLER ; 5" DIA 20DEG 30" WIDE BELT CEMA C
Part # C5-20TI-30
BDI # 21977078
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Side Mount