C5-20TSA-54-09
Description
C5-20TSA-54-09 INDLER SHELF-ALIGNER ; 5" DIA ROLL 20DEG 54" WIDE BELT CEMA C
Part # C5-20TSA-54-09
BDI # 21978504
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
E6-TI-54
Description
E6-TI-54 IMPACT IDLER ROLL ; 6" DIA ROLLER 54" WIDE BELT CEMA E
Part # E6-TI-54
BDI # 21978068
Features
Roller Width - Inch:
19.75
Roller Width - Millimeter:
501.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-TI-54
Description
C4-TI-54 IDLER ROLL ; 4" DIA ROLLER 54" WIDE BELT CEMA C
Part # C4-TI-54
BDI # 21980030
Features
Roller Width - Inch:
19.75
Roller Width - Millimeter:
501.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
E6-45T-54-07
Description
E6-45T-54-07 STEEL IDLER ; 6" DIA ROLL 45DEG 54" WIDE BELT CEMA E
Part # E6-45T-54-07
BDI # 21977380
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20TSA-54-07
Description
E6-20TSA-54-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA E
Part # E6-20TSA-54-07
BDI # 21980248
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount