Page 1 of 11

Next

Compare
E6-45T-72-07

COMPARE

E6-45T-72-07

Description
E6-45T-72-07 STEEL IDLER ; 6" DIA ROLL 45DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-45T-72-07

BDI # 21977386

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-35TSA-72-07

COMPARE

E6-35TSA-72-07

Description
E6-35TSA-72-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-35TSA-72-07

BDI # 21977368

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35T-72-09

COMPARE

D6-35T-72-09

Description
D6-35T-72-09 STEEL IDLER ; 6" DIA ROLL 35DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35T-72-09

BDI # 21979424

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TSA-72-09

COMPARE

D5-35TSA-72-09

Description
D5-35TSA-72-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 35DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-35TSA-72-09

BDI # 21980918

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TSA-72-09

COMPARE

D6-45TSA-72-09

Description
D6-45TSA-72-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 35DEG 72" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # D6-45TSA-72-09

BDI # 21980489

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY