10H412-R
Description
10H412-R CONVEYOR SCREW ; 10"X2"X9'-10" RH HELICOID
Part # 10H412-R
BDI # 614007
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
6
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
152.4
Screw Diameter - Inch:
6
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
9H312-R 78IN OAL
Description
9H312-R 78IN OAL CONVEYOR SCREW ; HELICOID FLIGHT CONVEYOR SCREW
Part # 9H312-R 78IN OAL
BDI # 21445433
Features
Length - Feet:
6.5
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
6
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
152.4
Screw Diameter - Inch:
6
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
9S416-R-AR SPECIAL
Description
9S416-R-AR SPECIAL CONVEYOR SCREW ; SECTIONAL CONVEYOR SCREW
Part # 9S416-R-AR SPECIAL
BDI # 21445419
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional