Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
320.675
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
622.3
Other Features:
18 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
24.5
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
14
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
355.6
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
673.1
Other Features:
20 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
26.5
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
21
18CH2267
Description
18CH2267 SCREW CNVR HANGER ; 18IN X 3-7/16IN 226
Part # 18CH2267
BDI # 23629576
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
12.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
307.975
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
482.6
Other Features:
18 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
19
20CH2266-O
Description
20CH2266-O SCRW CONVEYOR HANGER ; W/OIL HOLE 3" CPLNG SIZE 20" CNVR DIA
Part # 20CH2266-O
BDI # 23712145
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
21