Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
10.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
269.875
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
16 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
17
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
11.125
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
282.575
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
546.1
Other Features:
16 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
21.5
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
8.125
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
206.375
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
444.5
Other Features:
12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
17.5
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
13
14CH2165
Description
14CH2165 BEARING HANGER ; 2-7/16IN SHAFT DIA 15IN LENGTH 5IN WD
Part # 14CH2165
BDI # 615455
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
381
Other Features:
14 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
15