820/815-17T RB 3/4IN
Description
CI820/815-17T RB 3/4IN SPROCKET ; POR 401-195-2 NON-SPLIT NON RETURNABLE
Part # 820/815-17T RB 3/4IN
BDI # 18142121
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.152
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
Block Body
Pitch Diameter - Millimeter:
105.461
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
CI820-17T-1IN-KWSS-B 401-195-13
Description
CI820-17T-1IN-KWSS-B SPROCKET ; 401-195-13 NON-SPLIT NON RETURNABLE
Part # CI820-17T-1IN-KWSS-B 401-195-13
BDI # 24114423
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.15
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
105.41
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI815 3/4IN RSB B
Description
CI815 3/4IN RSB B SPROCKET ; POR 401-195-17 NON-SPLIT NON RETURNABLE
Part # CI815 3/4IN RSB B
BDI # 22988097
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.15
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
105.41
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore