CI820-24T-1IN-KWSS-A 401-44-13
Description
CI820-24T-1IN-KWSS-A SPROCKET ; 401-44-13 NON-SPLIT NON RETURNABLE
Part # CI820-24T-1IN-KWSS-A 401-44-13
BDI # 24116591
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.83
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820/815-24T RB 3/4IN ARM BODY
Description
CI820/815-24T RB 3/4" ARM BODY SPROCKET ; POR 401-44-10 NON-SPLIT NON RETURNABLE
Part # 820/815-24T RB 3/4IN ARM BODY
BDI # 18142132
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.83
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore