882-11T RB 3/4IN BLOCK BODY
Description
CI882-11T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-324-2 NON-SPLIT NON RETURNABLE
Part # 882-11T RB 3/4IN BLOCK BODY
BDI # 18142186
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.41
Other Features:
Block Body
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
NS882-11T 1-3/16IN KWSS
Description
NS882-11T 1-3/16 KWSS ; PRICE ON REQUEST
Part # NS882-11T 1-3/16IN KWSS
BDI # 18141543
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI882-11T-1-1/4IN-KWSS-B 401-324-4
Description
CI882-11T-1-1/4IN-KWSS-B SPROCKET ; 401-324-4 NON-SPLIT NON RETURNABLE
Part # CI882-11T-1-1/4IN-KWSS-B 401-324-4
BDI # 24114946
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.41
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-11T 1-1/2IN KWSS
Description
NS882-11T 1-1/2IN KWSS SPROCKET ; 614-100-11 MOLDED SPLIT NON RETURNABLE
Part # NS882-11T 1-1/2IN KWSS
BDI # 19435359
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
882 Series Molded Split
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-11T 1-1/4IN KWSS
Description
NS882-11T 1-1/4IN KWSS SPROCKET ; 614-100-3 MOLDED SPLIT NON RETURNABLE
Part # NS882-11T 1-1/4IN KWSS
BDI # 18146059
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore