CI820-41T_1IN_1KW1SS_A
Description
CI820-41T_1IN_1KW1SS_A SPROCKET (SMARTCATALOG)
Part # 10028834
BDI # 27495935
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
KU820-41T 1-1/4IN KW2SS NYL
Description
KU820-41T 1-1/4IN KW2SS NYL SPROCKET ; 114-329-2 NON RETURNABLE
Part # KU820-41T 1-1/4IN KW2SS NYL
BDI # 19434656
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
9.93
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI820-41T-1-1/4IN-KWSS-A 401-334-5
Description
CI820-41T-1-1/4IN-KWSS-A SPROCKET ; 401-334-5 NON-SPLIT NON RETURNABLE
Part # CI820-41T-1-1/4IN-KWSS-A 401-334-5
BDI # 24116980
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore