2500-9T RSB 3/4IN
Description
2500-9T T T SPKT W/PLAIN ; POR MTO
Part # 2500-9T RSB 3/4IN
BDI # 18140053
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Rough Bore
820/815-41T RB 3/4IN ARM BODY
Description
CI820/815-41T RB 3/4" ARM BODY SPROCKET ; POR 401-334-2 NON-SPLIT NON RETURNABLE
Part # 820/815-41T RB 3/4IN ARM BODY
BDI # 18141858
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore