Page 1 of 3

Next

Compare
N1700-10T 2IN HEX

COMPARE

N1700-10T 2IN HEX

Description
N1700-10T 2IN HEX SPROCKET ; 114-616-1 NON RETURNABLE

REXNORD

Part # N1700-10T 2IN HEX

BDI # 18138487

Features

Bore Profile: Hexagonal
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5936-10T-25MM-1KW2SS-POM 114-811-8

COMPARE

N5936-10T-25MM-1KW2SS-POM 114-811-8

Description
N5936-10T-25MM-1KW2SS-POM SPROCKET ; 114-811-8 NON RETURNABLE

REXNORD

Part # N5936-10T-25MM-1KW2SS-POM 114-811-8

BDI # 24151073

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.45
Pitch - Millimeter: 19.05
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Pitch Diameter - Millimeter: 62.23
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU8500-10T_1IN_1KW2SS_PA_H-HUB

COMPARE

KU8500-10T_1IN_1KW2SS_PA_H-HUB

Description
KU8500-10T-1"-1KW2SS-PA-H-HUB SPROCKET ; 114-3389-3 NON RETURNABLE

REXNORD

Part # KU8500-10T_1IN_1KW2SS_PA_H-HUB

BDI # 21580714

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.45
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.42
Other Features: With Set Screw
Pitch Diameter - Millimeter: 62.23
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1

COMPARE

N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1

Description
N6085-10T-2-1/2IN-S-1SS-POM SPROCKET ; 114-1411-1 NON RETURNABLE

REXNORD

Part # N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1

BDI # 24114731

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.472
Pitch - Millimeter: 50.8
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.4
Outside Diameter - Millimeter: 162.56
Pitch Diameter - Millimeter: 164.389
Modular - Flat Top Size: 6085
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
882-10T RB 3/4IN BLOCK BODY

COMPARE

882-10T RB 3/4IN BLOCK BODY

Description
CI882-10T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-323-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-10T RB 3/4IN BLOCK BODY

BDI # 18142185

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: Block Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY