36-GC6400-01
Description
36-GC6400-01 IDL 45TRGH ST EQ R/G ; TROUGHING IMPACT IDLER NON RETURNABLE
Part # 36-GC6400-01
BDI # 18140228
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
36-GD6212-02
Description
36-GD6212-02 IDL P/A ST EQ F/S IDLER ; NON RETURNABLE
Part # 36-GD6212-02
BDI # 24132274
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
20-GC6200-02
Description
20-GC6200-02 IDL 20TRGH ST UEQ F/S ; TROUGHING IDLER NON RETURNABLE
Part # 20-GC6200-02
BDI # 18139348
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
42-GC6402-02
Description
42-GC6402-02 IDLER ; POR 45TRGH IMP EQ F/S
Part # 42-GC6402-02
BDI # 18140931
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Base Mount
36-C6312
Description
36-GC6312-01 IDL 35 P/A ST EQ R/G ; TRAINING IDLER NON RETURNABLE
Part # 36-C6312
BDI # 18140534
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount