Features
Roller Width - Inch:
8.75
Series:
225
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Thicker Shell | For Wider Conveyor Application
611-21242-01PT
Description
611 21242 01PT ; POR 6X8.75STL/F/S PAINTD-C
Part # 611-21242-01PT
BDI # 18141506
Features
Roller Width - Inch:
8.75
Roller Width - Millimeter:
222.25
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Sealed | Painted
Product Name:
Roller
CEMA Class:
CEMA C | CEMA D
Features
Roller Width - Inch:
8.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor