42-GC6400-01
Description
42-GC6400-01 IDL 45TRGH ST EQ R/G ; SEALED TROUGHING IDLER NON RETURNABLE
Part # 42-GC6400-01
BDI # 18140928
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
611-21024-01
Description
C 6X15 STL ROLL 0626912 ; IMPACT ROLL R/G
Part # 611-21024-01
BDI # 18143141
Features
Roller Width - Inch:
15
Roller Width - Millimeter:
381
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Product Name:
Roller
CEMA Class:
CEMA C
42-GB4312-01
Description
42 GB4312 01 ; POR IDLER 35 P/A STEEL EQ R/G B+
Part # 42-GB4312-01
BDI # 18140563
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
42-GB4310-01
Description
42 GB4310 01 ; POR IDLER 35 A/S STEEL EQ R/G B+
Part # 42-GB4310-01
BDI # 18140562
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
42-GB5212-01
Description
42 GB5212 01 ; POR IDLER 20 P/A STEEL EQ R/G B+
Part # 42-GB5212-01
BDI # 18140574
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount