20X26 CR DR HE40 1/2 HBG LAG
Description
20X26 CR DR HE40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 20X26 CR DR HE40 1/2 HBG LAG
BDI # 19378277
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X32 CR DR HE40 1/2 HBG LAG
Description
20X32 CR DR HE40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 20X32 CR DR HE40 1/2 HBG LAG
BDI # 19378283
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X60 ST DR HE40 MDX 1/2 HGB SBR 60 LAG
Description
20X60 ST DR HE40 MDX 1/2 HGB SBR 60 LAG, 225748 DRUM PULLEY (SMARTCATALOG)
Part # 225748
BDI # 27303783
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone SBR 60 Lagging
Mounting Method:
Bushed
20X63 CR WI HE40
Description
20X63 CR WI HE40 WING PULLEY ; NON RETURNABLE
Part # 20X63 CR WI HE40
BDI # 266580
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
20X38 CR DR HE40 1/2 HBG LAG
Description
20X38 CR DR HE40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 20X38 CR DR HE40 1/2 HBG LAG
BDI # 19378288
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed