30X57 CR DR HE45 3/8 HBG D-LAG
Description
30X57 CRDR HE45 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X57 CR DR HE45 3/8 HBG D-LAG
BDI # 19379487
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
20X46 CR DR HE45 MDX 1/2 HBG LAG
Description
20X46 CR DR HE45 MDX 1/2 HBG LAG, 200761 DRUM PULLEY (SMARTCATALOG)
Part # 200761
BDI # 27294501
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X32 CR WI HE45 MD
Description
20X32 CR WI HE45 MD WING PULLEY ; NON RETURNABLE
Part # 20X32 CR WI HE45 MD
BDI # 19379915
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
20X36 CR WI HE45 MD
Description
20X36 CR WI HE45 MD WING PULLEY ; NON RETURNABLE
Part # 20X36 CR WI HE45 MD
BDI # 19379920
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
24X44 CR DR HE45 3/8 HBG LAG
Description
24X44 CR DR HE45 3/8 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 24X44 CR DR HE45 3/8 HBG LAG
BDI # 265965
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed