CSW18026H25
Description
CSW18026H25 CONVEYOR PULLEY ; POR 18X26 SD WING H25 LESS BSH
Part # CSW18026H25
BDI # 17799955
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSW16063H25
Description
CSW16063H25 CONVEYOR PULLEY ; POR 16X63 SD WING H25 LESS BSH
Part # CSW16063H25
BDI # 17799712
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18044H25
Description
CMW18044H25 CONVEYOR PULLEY ; POR 18X44 MD WING H25 LESS BSH
Part # CMW18044H25
BDI # 17797165
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD18038H25
Description
CSD18038H25 CONVEYOR PULLEY ; POR 18X38 SD DRUM H25 LESS BSH
Part # CSD18038H25
BDI # 17798577
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18063H25
Description
CMW18063H25 CONVEYOR PULLEY ; POR 18X63 MD WING H25 LESS BSH
Part # CMW18063H25
BDI # 17797203
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed