CMW24038H30
Description
CMW24038H30 CONVEYOR PULLEY ; POR 24X38 MD WING H30 LESS BSH
Part # CMW24038H30
BDI # 17797453
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMW24063H30
Description
CMW24063H30 CONVEYOR PULLEY ; POR 24X63 MD WING H30 LESS BSH
Part # CMW24063H30
BDI # 17797318
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMW30038H30
Description
CMW30038H30 CONVEYOR PULLEY ; POR 30X38 MD WING H30 LESS BSH
Part # CMW30038H30
BDI # 17797331
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30051H30
Description
CSD30051H30 CONVEYOR PULLEY ; POR 30X51 SD DRUM H30 LESS BSH
Part # CSD30051H30
BDI # 17799192
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMW24044H30
Description
CMW24044H30 CONVEYOR PULLEY ; POR 24X44 MD WING H30 LESS BSH
Part # CMW24044H30
BDI # 17797272
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed