CSD18026X30
Description
CSD18026X30 CONVEYOR PULLEY ; POR 18X26 SD DRUM PULLEY XT30
Part # CSD18026X30
BDI # 17798336
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1632X30L3H
Description
CMES1632X30L3H CONVEYOR PULLEY ; 16X32 MES DRUM XT30 3/8 HBL
Part # CMES1632X30L3H
BDI # 22928445
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1632X30
Description
CMES1632X30 CONVEYOR PULLEY ; 16X32 MES DRUM XT30
Part # CMES1632X30
BDI # 22928437
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW20014X30
Description
CSW20014X30 CONVEYOR PULLEY ; 20X14 SD WING XT30 LESS BSH
Part # CSW20014X30
BDI # 17799841
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Steel Material
Mounting Method:
Bushed
CMW14046X30
Description
CMW14046X30 CONVEYOR PULLEY ; 14X46 MD WING XT30 LESS BSH
Part # CMW14046X30
BDI # 17796730
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed