CSD24022X30
Description
CSD24022X30 CONVEYOR PULLEY ; POR 24X22 SD DRUM XT30 LESS BSH
Part # CSD24022X30
BDI # 17798701
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2426X30L3H
Description
CMES2426X30L3H CONVEYOR PULLEY ; 24X26 MES DRUM XT30 3/8 HBL
Part # CMES2426X30L3H
BDI # 22931386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD20044X30
Description
CMD20044X30 CONVEYOR PULLEY ; 20X44 MD DRUM XT30 LESS BSH
Part # CMD20044X30
BDI # 17796016
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2444X30L3
Description
CMES2444X30L3 CONVEYOR PULLEY ; 24X44 MES DRUM XT30 3/8 PL
Part # CMES2444X30L3
BDI # 22931918
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSD20063X30
Description
CSD20063X30 CONVEYOR PULLEY ; POR 20X63 SD DRUM XT30 LESS BSH
Part # CSD20063X30
BDI # 17798663
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed