CMD20044X30
Description
CMD20044X30 CONVEYOR PULLEY ; 20X44 MD DRUM XT30 LESS BSH
Part # CMD20044X30
BDI # 17796016
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2051X30L4H
Description
CMES2051X30L4H CONVEYOR PULLEY ; 20X51 MES DRUM XT30 1/2 HBL
Part # CMES2051X30L4H
BDI # 22930704
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSD20063X30
Description
CSD20063X30 CONVEYOR PULLEY ; POR 20X63 SD DRUM XT30 LESS BSH
Part # CSD20063X30
BDI # 17798663
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMD20014X30
Description
CMD20014X30 CONVEYOR PULLEY ; 20X14 MD DRUM XT30 LESS BSH
Part # CMD20014X30
BDI # 17795730
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2044X30
Description
CMES2044X30 CONVEYOR PULLEY ; 20X44 MES DRUM XT30
Part # CMES2044X30
BDI # 22930498
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed