CMD48020X45
Description
CMD48020X45 CONVEYOR PULLEY ; 48X20 MD DRUM XT45 LESS BSH
Part # CMD48020X45
BDI # 17796352
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CSD48057X45
Description
CSD48057X45 CONVEYOR PULLEY ; POR 48X57 SD DRUM XT45 LESS BSH
Part # CSD48057X45
BDI # 17799290
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMD42020X45
Description
CMD42020X45 CONVEYOR PULLEY ; 42X20 MD DRUM XT45 LESS BSH
Part # CMD42020X45
BDI # 17796276
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CSD48018X45
Description
CSD48018X45 CONVEYOR PULLEY ; POR 48X18 SD DRUM XT45 LESS BSH
Part # CSD48018X45
BDI # 17799439
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CSD42040X45
Description
CSD42040X45 CONVEYOR PULLEY ; POR 42X40 SD DRUM XT45 LESS BSH
Part # CSD42040X45
BDI # 17799399
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed