CSD48042X50
Description
CSD48042X50 CONVEYOR PULLEY ; POR 48X42 SD DRUM XT50 LESS BSH
Part # CSD48042X50
BDI # 17799276
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
Steel Material
Mounting Method:
Bushed
CSD48051X50
Description
CSD48051X50 CONVEYOR PULLEY ; POR 48X51 SD DRUM XT50 LESS BSH
Part # CSD48051X50
BDI # 17799285
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CSD60038X50
Description
CSD60038X50 CONVEYOR PULLEY ; POR 60X38 SD DRUM XT50 LESS BSH
Part # CSD60038X50
BDI # 17799578
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
1524
Pulley Diameter - Inch:
60
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD60024X50
Description
CSD60024X50 CONVEYOR PULLEY ; POR 60X24 SD DRUM XT50 LESS BSH
Part # CSD60024X50
BDI # 17799565
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
1524
Pulley Diameter - Inch:
60
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3644X50L3D
Description
CMES3644X50L3D CONVEYOR PULLEY ; 36X44 MES DRUM XT50 3/8 DGL
Part # CMES3644X50L3D
BDI # 22934547
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed